Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces KOMATSU 22L6022120, Return Line, 6 micron, Outside-In
Mfr # MF0896641
Zoro # G100493990
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand KOMATSU
- Replaces OEM Part 22L6022120
- Filter Rating (Microns) 6
- Filter Media Glass
Product Information
- Brand Main Filter
- MFR # MF0896641
- Zoro # G100493990
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 5.2 |
Details
Filter Style | Return Line |
Replaces OEM Brand | KOMATSU |
Replaces OEM Part | 22L6022120 |
Filter Rating (Microns) | 6 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
OD Top | 3.25 |
OD Bottom | 3.25 |
ID Top | 1.61 |
ID Bottom | 1.61 |
Collapse Pressure | 145 |
Micron Rating | 5 |
OEM Replacement Brand | KOMATSU |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.666 |
Product Media | Glass |
Glass | Return Line |
Description
Main Filter MF0620559 replaces OEM 22L6022120 by KOMATSU and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 6 Height: 5.197in OD Top: 3.248in OD Bottom: 3.248in ID Top: 1.614in ID_Bottom: 1.614inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 30 x 560mm PL, T70 (560-8M-30)
- FBD Pump, Water Booster, FLOJET, G56 (34-2030-0001)
- PARKER Filter, 1/4 In Tube, 14.6 CFM, Nylon, PK10 (9933-11-DQ)
- NTN Radial/Deep Groove Ball Brg - 60 Mm Id X 130 Mm Od X 31 Mm W; Single Shielded (6312Z C3)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P574138, Return Line, 10 micron, Inside-Out (MF0062840)
- MAIN FILTER Hydraulic Filter, replaces FLOW-LINE Q73610, Return Line, 5 micron, Outside-In (MF0062688)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1003A06HB, Return Line, 5 micron, Outside-In (MF0062308)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 3TB10, Return Line, 10 micron, Outside-In (MF0062273)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R221G10V, Return Line, 10 micron, Outside-In (MF0062499)
- MAIN FILTER Hydraulic Filter, replaces PARKER 908643, Return Line, 25 micron, Outside-In (MF0063278)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS 48159, Return Line, 25 micron, Outside-In (MF0062427)
- Main Filter Hydraulic Return Line Filters