Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces INTERNORMEN 318984, Return Line, 10 micron, Outside-In
Mfr # MF0430419
Zoro # G8516079
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand INTERNORMEN
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0430419
- Zoro # G8516079
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 8.62 |
Details
Filter Style | Return Line |
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 318984 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.61 |
By Pass Valve Setting (PSI) | 29 |
Collapse Pressure | 232 |
Micron Rating | 10 |
Max. Pressure (PSI) | 29 |
OEM Replacement Brand | INTERNORMEN |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.2 |
Product Media | Glass |
Description
Main Filter MF0430420 replaces OEM 318984 by INTERNORMEN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 8.62in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.614inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006035, Return Line, 10 micron, Outside-In (MF0360156)
- AEROQUIP Adpt, MNPT-MNPT, 1-1/2-11-1/2, Straight (2083-24-24S)
- DIXON Worm Gear Clamp HS, 3-36/64", 4-32/64" (HS64)
- WILKERSON Desiccant, Replacement, Refills: 4 (DRP-85-059)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300689, Return Line, 10 micron, Outside-In (MF0430490)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300201, Return Line, 10 micron, Outside-In (MF0430490)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 01E32010VG16SP, Return Line, 10 micron, Outside-In (MF0430490)
- MAIN FILTER Hydraulic Filter, replaces SF FILTER HY11119, Return Line, 25 micron, Outside-In (MF0578431)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC10192, Return Line, 10 micron, Outside-In (MF0062314)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH74336, Return Line, 80 micron, Outside-In (MF0577503)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 301057, Return Line, 25 micron, Outside-In (MF0357642)
- Main Filter Hydraulic Filtration