Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces INTERNORMEN 01E7010VG16SP, Return Line, 10 micron, Outside-In
Mfr # MF0430835
Zoro # G8516736
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand INTERNORMEN
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0430835
- Zoro # G8516736
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 6.57 |
Details
Filter Style | Return Line |
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 01E7010VG16SP |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 0.91 |
By Pass Valve Setting (PSI) | 29 |
Collapse Pressure | 232 |
Micron Rating | 10 |
Max. Pressure (PSI) | 29 |
OEM Replacement Brand | INTERNORMEN |
Filter Type | Return Line |
Item | Hydraulic Filter |
Weight | 0.5 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0369022 replaces OEM 01E7010VG16SP by INTERNORMEN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 6.57in OD Top: 1.772in OD Bottom: 1.772in ID Top: 0.906inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 71 in Outside Length, 21/32 in Top Width, 1 Ribs (BX68)
- MILWAUKEE TOOL ANVIL 1/2" SQ DR W/DETENT PIN (ML42-06-2770)
- VIAIR Dual Needle Gauge, White Face, Illuminated (90083)
- DIXON Elbow Crimped or Hose Clamp, 3/16 in Hose I.D, 1/8 in Thread (1290302C)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300089, Return Line, 10 micron, Outside-In (MF0430835)
- MAIN FILTER Hydraulic Filter, replaces UFI ERF12NCC, Return Line, 10 micron, Inside-Out (MF0063386)
- MAIN FILTER Hydraulic Filter, replaces WIX R30C06GB, Return Line, 5 micron, Outside-In (MF0062429)
- MAIN FILTER Hydraulic Filter, replaces JOHN DEERE AT312905, Return Line, 10 micron, Outside-In (MF0592845)
- MAIN FILTER Hydraulic Filter, replaces PARKER FC1332F005BS, Return Line, 5 micron, Inside-Out (MF0357607)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02023, Return Line, 10 micron, Outside-In (MF0063261)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC8300FUP8H, Return Line, 3 micron (ZX-HC8300FUP8H)
- Main Filter Hydraulic Filtration