Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 1268221, Pressure Line, 10 micron, Outside-In
Mfr # MF0576191
Zoro # G8460894
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1268221
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0576191
- Zoro # G8460894
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 1.69 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1268221 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.38 |
OD Bottom | 1.38 |
ID Top | 0.49 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 0.25 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0714553 replaces OEM 1268221 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 1.69in OD Top: 1.38in OD Bottom: 1.38in ID Top: 0.49inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Random Orbital Sander Lever A1352, 1/pk (28164)
- KIPP Oil Level Sight Glass With Reflector, D1=G1, D=44, 1, Aluminum (K0448.42100)
- DODGE Pillow Block, 2-Bolt Base, P2B-SCM-207 (126826 P2B-SCM-207)
- D&D 181" Outside Length, 2/3" Top Width, 1 Ribs (B178)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925566, Pressure Line, 250 micron, Outside-In (MF0575721)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6021B2C03, Pressure Line, 3 micron, Outside-In (MF0058752)
- MAIN FILTER Hydraulic Filter, replaces CNH (CASE-NEW HOLLAND) 86513279, Pressure Line, 10 micron, Outside-In (MF0058760)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932619Q, Pressure Line, 3 micron, Outside-In (MF0058434)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 01NL10025VGHREP, Pressure Line, 25 micron, Outside-In (MF0436008)
- MAIN FILTER Hydraulic Filter, replaces ILVA 7015323, Pressure Line, 10 micron, Outside-In (MF0060985)
- MAIN FILTER Hydraulic Filter, replaces ARGO P3083301, Pressure Line, 10 micron, Outside-In (MF0059960)
- Main Filter Hydraulic Pressure Line Filters