Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 1263453, Pressure Line, 5 micron, Outside-In
Mfr # MF0060285
Zoro # G8400317
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1263453
- Filter Rating (Microns) 5
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0060285
- Zoro # G8400317
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.66 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1263453 |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 1.38 |
OD Bottom | 1.38 |
ID Top | 0.48 |
Collapse Pressure | 3045 |
Micron Rating | 5 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 0.3 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0714506 replaces OEM 1263453 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 3.66in OD Top: 1.378in OD Bottom: 1.378in ID Top: 0.476inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (RAS 1)
- DIXON WS Series High Pressure Wingstyle Repair/Seal Kit, For Use with All Style Coupler (10WS-SKIT)
- BESTORQ MTD/Cub Cadet/White 17ASDALC010 Z-FORCE L60(60" Deck) Zero Turn Mower Replacement Belt, B159 (B159)
- DAYTON 3L620 V-Belt, 62" Outside Length, 3/8" Top Width, 1 Ribs (13V785)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZSRE40910, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0160D010BH3HC, Pressure Line, 10 micron, Outside-In (MF0060152)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2056713, Pressure Line, 3 micron, Outside-In (MF0059465)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932340Q, Pressure Line, 10 micron, Outside-In (MF0058760)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933583Q, Pressure Line, 10 micron, Outside-In (MF0059664)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253090, Pressure Line, 10 micron, Outside-In (MF0060342)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER KZ1, Pressure Line, 1 micron (ZX-KZ1)
- Main Filter Hydraulic Pressure Line Filters