Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 1263024, Return Line, 5 micron, Outside-In
Mfr # MF0577702
Zoro # G8550196
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1263024
- Filter Rating (Microns) 5
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0577702
- Zoro # G8550196
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 13.11 |
Details
Filter Style | Return Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1263024 |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 4.49 |
OD Bottom | 4.49 |
ID Bottom | 2.7 |
Collapse Pressure | 435 |
Micron Rating | 5 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.696 |
Product Media | Glass |
Description
Main Filter MF0714472 replaces OEM 1263024 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 13.11in OD Top: 4.488in OD Bottom: 4.488in ID_Bottom: 2.697inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 55 Gal Drum (03011)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X16X16)
- ALEMITE Bucket Pump, MultiPressure, Series 7149, Oil Lubricant, 5 Gal, 033 OzStroke Output, 71494 (7149-4)
- TRITAN Bearings, 8.00mm Bore Dia., 750 lb. (628 ZZ PRX)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS 48157, Return Line, 25 micron, Outside-In (MF0062382)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94496, Return Line, 10 micron, Outside-In (MF0062309)
- MAIN FILTER Hydraulic Filter, replaces PARKER 934204, Return Line, 25 micron, Outside-In (MF0579372)
- MAIN FILTER Hydraulic Filter, replaces OMT CR112C25R, Return Line, 25 micron, Outside-In (MF0062291)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RFC71083GB, Return Line, 3 micron, Inside-Out (MF0063401)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P172465, Return Line, 25 micron, Inside-Out (MF0063597)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23234MPG, Return Line, 5 micron, Inside-Out (MF0063613)
- Main Filter Hydraulic Return Line Filters