Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 1262960, Return Line, 5 micron, Outside-In
Mfr # MF0063998
Zoro # G8422017
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1262960
- Filter Rating (Microns) 5
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0063998
- Zoro # G8422017
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 5.67 |
Details
Filter Style | Return Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1262960 |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 2.89 |
OD Bottom | 2.89 |
ID Bottom | 1.35 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 5 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.862 |
Product Media | Glass |
Description
Main Filter MF0714442 replaces OEM 1262960 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 5.66in OD Top: 2.894in OD Bottom: 2.894in ID_Bottom: 1.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1157mm (SPA1157)
- 3M Spindle Bearing Dust Shield 55187, 1/pk (55187)
- SENCO Finish/Trim Air Compressor, 1 gal., 1/2 HP (PC1010N)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 50'' Long x 14 Ribs Wide - 500J14 (500J14)
- MAIN FILTER Hydraulic Filter, replaces WIX R20C10CB, Return Line, 10 micron, Outside-In (MF0062314)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RTE50D10B, Return Line, 10 micron, Outside-In (MF0062314)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC03542, Return Line, 10 micron, Outside-In (MF0062279)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CR601, Return Line, 10 micron, Outside-In (MF0062273)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXX3B10, Return Line, 10 micron, Inside-Out (MF0063519)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA52NCD, Return Line, 25 micron, Outside-In (MF0062382)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263005, Return Line, 10 micron, Outside-In (MF0064359)
- Main Filter Hydraulic Filtration