Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 1260881, Pressure Line, 25 micron, Outside-In
Mfr # MF0060421
Zoro # G8418876
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1260881
- Filter Rating (Microns) 25
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0060421
- Zoro # G8418876
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.3 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1260881 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 1.85 |
OD Bottom | 1.85 |
ID Top | 0.87 |
Collapse Pressure | 435 |
Micron Rating | 25 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 0.383 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0714395 replaces OEM 1260881 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 3.3in OD Top: 1.85in OD Bottom: 1.85in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1/2 in. Drive Universal Joint (49-66-6727)
- FESTO Pressure Sensor SDE5-V1-NF-Q6E-V-M8 (SDE5-V1-NF-Q6E-V-M8)
- ZORO SELECT Hose Clamp, 5 to 5-5/16 In, SAE 500, SS, PK5 (300110500)
- FESTO Suction Cup ESS-20-SU (ESS-20-SU)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6021B2C05, Pressure Line, 5 micron, Outside-In (MF0058756)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9600FDN8Z, Pressure Line, 5 micron, Outside-In (MF0058756)
- MAIN FILTER Hydraulic Filter, replaces PARKER 927723, Pressure Line, 3 micron, Outside-In (MF0058434)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0160D010BHHC, Pressure Line, 10 micron, Outside-In (MF0060152)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928017144, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KKZX10, Pressure Line, 10 micron, Outside-In (MF0059520)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS 229AS10037A, Pressure Line, 3 micron (ZX-229AS10037A)
- Main Filter Hydraulic Pressure Line Filters