Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 1250487, Pressure Line, 10 micron, Outside-In
Mfr # MF0060419
Zoro # G8400378
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1250487
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0060419
- Zoro # G8400378
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.3 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1250487 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.85 |
OD Bottom | 1.85 |
ID Top | 0.87 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.383 |
Product Media | Glass |
Description
Main Filter MF0503596 replaces OEM 1250487 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 3.3in OD Top: 1.85in OD Bottom: 1.85in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Fine Filter Cartridge MS9-LFM-B (MS9-LFM-B)
- BAILEY Split Bronze Bushings (NU Series): 1 in. I.D., 1 in. Length, 1 1/8 in. O.D. (153816)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E738)
- MCQUAY/DAIKIN Motor, 1/15Hp, 115V 1040Rpm, Psc (023078700)
- MAIN FILTER Hydraulic Filter, replaces PARKER 370Z222A, Pressure Line, 10 micron, Outside-In (MF0509307)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3081703, Pressure Line, 3 micron, Outside-In (MF0576056)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164598, Pressure Line, 5 micron, Outside-In (MF0058856)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9021FUT8H, Pressure Line, 25 micron, Outside-In (MF0058446)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9700FKN18H, Pressure Line, 5 micron, Outside-In (MF0059514)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR 9600EAL202N1, Pressure Line, 25 micron, Outside-In (MF0058716)
- MAIN FILTER Hydraulic Filter, replaces PARKER 927588, Pressure Line, 10 micron, Outside-In (MF0059702)
- Main Filter Hydraulic Filtration