Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 0195R001BN2HC, Return Line, 1 micron, Outside-In
Mfr # MF0896558
Zoro # G300000554
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HYDAC/HYCON
- Filter Rating (Microns) 1
- Flow Direction Outside-In
- Beta Ratio 1 200/2
Product Information
- Brand Main Filter
- MFR # MF0896558
- Zoro # G300000554
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 15.43 |
Details
Filter Style | Return Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0195R001BN2HC |
Filter Rating (Microns) | 1 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/2 |
Beta Ration 2 | 1000/2.5 |
Seal Type | Viton |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Bottom | 1.35 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 1 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Product Media | Glass |
Weight | 4.245 |
Description
Main Filter MF0897441 replaces OEM 0195R001BN2HC by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 1 Seal Type: Viton Height: 15.433in OD Top: 2.362in OD Bottom: 2.362in ID_Bottom: 1.346inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.75" OD (5V9752)
- D&D 82" Outside Length, 1/2" Top Width, 1 Ribs (A80/4L820)
- NTN Radial Ball Bearing, Shielded, 12mm Bore (6301ZZC3/L627)
- SMC Flow Control Valve, 1/4 In Tube, 3/8 In (AS3201F-N03-07SD)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 245050, Return Line, 10 micron, Outside-In (MF0064389)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171656, Return Line, 60 micron, Outside-In (MF0577075)
- MAIN FILTER Hydraulic Filter, replaces UFI ERB23NCD, Return Line, 25 micron, Outside-In (MF0579383)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924734, Return Line, 10 micron, Inside-Out (MF0427010)
- MAIN FILTER Hydraulic Filter, replaces WIX R16C125TB, Return Line, 125 micron, Outside-In (MF0062267)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171826, Return Line, 10 micron, Inside-Out (MF0063455)
- MAIN FILTER Hydraulic Filter, replaces NUGENT 1114002, Return Line, 5 micron, Outside-In (MF0062657)
- Main Filter Hydraulic Filtration