Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 0100RK015MM, Return Line, 15 micron, Outside-In
Mfr # MF0439023
Zoro # G8545865
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0100RK015MM
- Filter Rating (Microns) 15
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0439023
- Zoro # G8545865
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 8.34 |
Details
Filter Style | Return Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0100RK015MM |
Filter Rating (Microns) | 15 |
Flow Direction | Outside-In |
Beta Ratio 1 | 50/15 |
Seal Type | Viton |
OD Top | 2.48 |
OD Bottom | 2.48 |
ID Top | 1.11 |
ID Bottom | 1.11 |
Collapse Pressure | 436 |
Micron Rating | 15 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Return Line |
Item | Hydraulic Filter |
Weight | 1.375 |
Application | Filtration |
Product Media | Polyester |
Description
Main Filter MF0617400 replaces OEM 0100RK015MM by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Polyester Micron Rating: 15 Seal Type: Viton Height: 8.343in OD Top: 2.48in OD Bottom: 2.48in ID Top: 1.11in ID_Bottom: 1.11inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, AL110, Aluminum, 1-1/2" (AL110112)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SBLF205-16G)
- TRITAN Two Groove Cast Iron Sheave, QD Bushed Bore Type, 3.35-in. Outside Dia. (2BK32H)
- PARKER Lubricator, Mist, Polycarbonate, 1/4", NPT (04L10GB)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937785Q, Return Line, 10 micron, Inside-Out (MF0063405)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 318984, Return Line, 10 micron, Outside-In (MF0430419)
- MAIN FILTER Hydraulic Filter, replaces VERMEER 244486003, Return Line, 10 micron, Inside-Out (MF0063475)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU040M90N, Return Line, 125 micron, Outside-In (MF0577072)
- MAIN FILTER Hydraulic Filter, replaces WIX R17C25CBP, Return Line, 25 micron, Outside-In (MF0062276)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPTX4L2610MB, Return Line, 10 micron, Inside-Out (MF0063821)
- MAIN FILTER Hydraulic Filter, replaces PARKER 938303Q, Return Line, 10 micron, Outside-In (MF0063940)
- Main Filter Hydraulic Filtration