Main Filter

Hydraulic Filter, replaces HYDAC/HYCON 0075R010BN4HC, Return Line, 10 micron, Outside-In


product price: $46.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Filter Style Return Line
  • Replaces OEM Brand HYDAC/HYCON
  • Replaces OEM Part 0075R010BN4HC
  • Filter Rating (Microns) 10
  • Flow Direction Outside-In
See all product information

Product Information

Dimensions

Height 5.67

Details

Filter Style Return Line
Replaces OEM Brand HYDAC/HYCON
Replaces OEM Part 0075R010BN4HC
Filter Rating (Microns) 10
Flow Direction Outside-In
Beta Ratio 1 200/9.9
Beta Ration 2 1000/12.4
Seal Type Viton
OD Top 2.36
OD Bottom 2.36
ID Bottom 1.35
By Pass Valve Setting (PSI) 43.5
Collapse Pressure 435
Micron Rating 10
Max. Pressure (PSI) 43.5
OEM Replacement Brand HYDAC/HYCON
Filter Type Return Line
Item Hydraulic Filter
Application Filtration
Weight 3.696
Product Media Glass

Description

Main Filter MF0593374 replaces OEM 0075R010BN4HC by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 5.67in OD Top: 2.36in OD Bottom: 2.36in ID_Bottom: 1.35inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.