Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 0050S125W, Suction Strainer, 125 micron, Outside-In
Mfr # MF0062087
Zoro # G8462346
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0050S125W
- Filter Rating (Microns) 125
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0062087
- Zoro # G8462346
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 5.47 |
Thread Size | 1 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0050S125W |
Filter Rating (Microns) | 125 |
Flow Direction | Outside-In |
OD Top | 2.52 |
OD Bottom | 2.52 |
Threads Type | BSP |
Collapse Pressure | 15 |
Micron Rating | 125 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.66 |
Product Media | Wire Mesh |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Suction Strainer |
Description
Main Filter MF0423589 replaces OEM 0050S125W by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Brass Mesh Micron Rating: 125 Height: 5.47in OD Top: 2.52in OD Bottom: 2.52inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 100 HP, 404/5T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (10018ET3E405T-W22)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 1/2 HP, T3B (056T17G15559)
- GAST Repair Kit K559 (K559)
- TIMKEN Radial Bearing, Open, 70mm Bore (214K)
- MAIN FILTER Hydraulic Filter, replaces WIX F98B250N5T, Suction Strainer, 250 micron, Outside-In (MF0062091)
- MAIN FILTER Hydraulic Filter, replaces OMT SP86C200GR250, Suction Strainer, 250 micron, Outside-In (MF0062121)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562238, Suction Strainer, 125 micron, Outside-In (MF0423768)
- MAIN FILTER Hydraulic Filter, replaces WIX S14F250TA, Suction Strainer, 250 micron, Outside-In (MF0588551)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562223, Suction Strainer, 125 micron, Outside-In (MF0062149)
- MAIN FILTER Hydraulic Filter, replaces UCC HYDRAULICS SE1324, Suction Strainer, 125 micron, Outside-In (MF0062114)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562226, Suction Strainer, 125 micron, Outside-In (MF0062090)
- Main Filter Hydraulic Filtration