Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces HY-PRO HP50L86MB, Pressure Line, 5 micron, Outside-In
Mfr # MF0059560
Zoro # G8848116
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HY-PRO
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Product Information
- Brand Main Filter
- MFR # MF0059560
- Zoro # G8848116
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 8.38 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP50L86MB |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 3.09 |
OD Bottom | 3.09 |
ID Top | 1.72 |
ID Bottom | 1.72 |
Collapse Pressure | 305 |
Micron Rating | 5 |
OEM Replacement Brand | HY-PRO |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.276 |
Product Media | Glass |
Description
Main Filter MF0320533 replaces OEM HP50L86MB by HY-PRO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 8.38in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.701in ID_Bottom: 1.701inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 40mm 68mm x 15mm, single row deep groove ball bearing, two contact seals, C3 Fit (6008-2RS KBC)
- AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2085-8-8)
- TAP MAGIC Cutting Oil, Metal Cutting Fluid, 16 oz. (60016C)
- MAIN FILTER Hydraulic Filter, replaces TIMBERJACK F045827, Return Line, 10 micron, Inside-Out (MF0063495)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171715, Pressure Line, 25 micron, Outside-In (MF0058362)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0030D005BH4HC, Pressure Line, 5 micron, Outside-In (MF0060285)
- MAIN FILTER Hydraulic Filter, replaces PALL HC2206FKS6H, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932685Q, Pressure Line, 10 micron, Outside-In (MF0059520)
- MAIN FILTER Hydraulic Filter, replaces WIX 57870, Pressure Line, 10 micron, Outside-In (MF0060051)
- MAIN FILTER Hydraulic Filter, replaces PALL HC8900FKT16H, Pressure Line, 25 micron, Outside-In (MF0059340)
- MAIN FILTER Hydraulic Filter, replaces WIX 57811, Pressure Line, 25 micron, Outside-In (MF0059477)
- Main Filter Hydraulic Filtration