Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces HILLIARD/HILCO PH72010CG, 40 micron, Outside-In, Glass
Mfr # MF0594713
Zoro # G2737772
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand HILLIARD/HILCO
- Filter Rating (Microns) 40
- Filter Media Glass
- Flow Direction Outside-In
- Beta Ratio 1 200/38.2
Product Information
- Brand Main Filter
- MFR # MF0594713
- Zoro # G2737772
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 19.29 |
Details
Replaces OEM Brand | HILLIARD/HILCO |
Replaces OEM Part | PH72010CG |
Filter Rating (Microns) | 40 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/38.2 |
Beta Ration 2 | 1000/42.4 |
Seal Type | Viton |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 4.15 |
ID Bottom | 4.15 |
Collapse Pressure | 150 |
Micron Rating | 40 |
OEM Replacement Brand | HILLIARD/HILCO |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 10.5 |
Product Media | Glass |
Description
Main Filter MF0365450 replaces OEM PH72010CG by HILLIARD/HILCO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 40 Seal Type: Viton Height: 19.29in OD Top: 5.98in OD Bottom: 5.98in ID Top: 4.15in ID_Bottom: 4.15inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Directional Control Valve 2 W/ Joystick Spool, 12 Gpm, 2900 PSI, 228957 (228957)
- LINCOLN Grease Coupler, 90 Deg (G320)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 6.30 in OD (5V632)
- BEHRINGER BSO128A25A38 Replacement/Interchange Spin-On Filter (MF0058063)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP520, 10 micron, Outside-In (MF0066234)
- MAIN FILTER MP FILTRI HP0651A10AN Replacement/Interchange Hydraulic Filter (MF0058358)
- MAIN FILTER WIX W01AG544 Replacement/Interchange Hydraulic Filter (MF0433101)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P560401, 10 micron, Outside-In (MF0066033)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON HA005BN, 5 micron, Outside-In (MF0594578)
- MAIN FILTER INGERSOLL RAND PI311510VG16E Replacement/Interchange Hydraulic Filter (MF0060985)
- MP FILTRI 6007003 Replacement/Interchange Hydraulic Filter (MF0058392)
- Main Filter Hydraulic Filters