Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces HIFI SH52528, Pressure Line, 25 micron, Outside-In
Mfr # MF0579381
Zoro # G2882928
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HIFI
- Filter Rating (Microns) 25
- Filter Media Glass
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0579381
- Zoro # G2882928
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 7.83 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HIFI |
Replaces OEM Part | SH52528 |
Filter Rating (Microns) | 25 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 1.79 |
OD Bottom | 1.79 |
ID Top | 0.81 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | HIFI |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.395 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0419249 replaces OEM SH52528 by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 7.83in OD Top: 1.79in OD Bottom: 1.79in ID Top: 0.81inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Brass Long Nipple 1/4" MPT x 2" (CO NL0402)
- IKO Linear Bushing, Metric, #LM254059 (LM254059)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 7.75 in OD (AK79)
- VIAIR Dual Stealth Black, Gen 2, Value Pack, Ma (48542)
- MAIN FILTER Hydraulic Filter, replaces PARKER 927169Q, Pressure Line, 25 micron, Outside-In (MF0058718)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933583Q, Pressure Line, 10 micron, Outside-In (MF0059664)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300432, Pressure Line, 10 micron, Outside-In (MF0060342)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P170604, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DMD0005B60B, Pressure Line, 60 micron, Outside-In (MF0060852)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23576MPG, Pressure Line, 10 micron, Outside-In (MF0490066)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE070G03B, Pressure Line, 3 micron, Outside-In (MF0060198)
- Main Filter Hydraulic Filtration