Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces GRADALL 80973110, Return Line, 10 micron, Outside-In
Mfr # MF0063105
Zoro # G3102929
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand GRADALL
- Replaces OEM Part 80973110
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0063105
- Zoro # G3102929
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 24.02 |
Details
Filter Style | Return Line |
Replaces OEM Brand | GRADALL |
Replaces OEM Part | 80973110 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 5.61 |
OD Bottom | 5.61 |
ID Top | 4 |
ID Bottom | 4 |
Collapse Pressure | 51 |
Micron Rating | 10 |
OEM Replacement Brand | GRADALL |
Filter Type | Return Line |
Item | Hydraulic Filter |
Weight | 6.7 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0705235 replaces OEM 80973110 by GRADALL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 24.02in OD Top: 5.61in OD Bottom: 5.61in ID Top: 3.996in ID_Bottom: 3.996inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (A211SD-120-A)
- DAYTON Ball Bushing Bearing, Closed, Bore 1/2 In (2CNK1)
- NTN NTN 26882, Tapered Roller Bearing Cone 1625 In Id X 1 In W (26882)
- BVA HYDRAULICS Hand Pump 2 Speed D/A 134 Cu In Steel 10 (P2301M)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RPL8300166GV, Return Line, 5 micron, Outside-In (MF0357638)
- MAIN FILTER Hydraulic Filter, replaces WIX R30C10CB, Return Line, 10 micron, Outside-In (MF0062426)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171840, Return Line, 10 micron, Outside-In (MF0062305)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC24170, Return Line, 10 micron, Outside-In (MF0062273)
- MAIN FILTER Hydraulic Filter, replaces WIX R73E10GV, Return Line, 10 micron, Outside-In (MF0064476)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH74142, Return Line, 10 micron, Outside-In (MF0064052)
- MILLENNIUM FILTER Hydraulic Filter, replaces REINTJES A338362, Return Line, 10 micron (ZX-A338362)
- Main Filter Hydraulic Return Line Filters