Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces GEHL 165111, Return Line, 10 micron, Outside-In
Mfr # MF0432953
Zoro # G3097408
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand GEHL
- Replaces OEM Part 165111
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0432953
- Zoro # G3097408
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 11.63 |
Details
Filter Style | Return Line |
Replaces OEM Brand | GEHL |
Replaces OEM Part | 165111 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Bottom | 1.35 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 10 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | GEHL |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.511 |
Product Media | Glass |
Description
Main Filter MF0700574 replaces OEM 165111 by GEHL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 11.634in OD Top: 2.362in OD Bottom: 2.362in ID_Bottom: 1.346inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing Set, 2-in. Bore Dia., 3.67-in. Outside Dia., 1.2-in. Width (3780/3720)
- MAIN FILTER Hydraulic Filter, replaces WIX D59B10EB, Pressure Line, 10 micron, Outside-In (MF0060903)
- NACHI 5200 Series Double Row Angular Contact, 5209ZZ (5209ZZ)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02001, Return Line, 25 micron, Outside-In (MF0426909)
- MAIN FILTER Hydraulic Filter, replaces WIX R38D10DV, Return Line, 10 micron, Outside-In (MF0063862)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU025M60N, Return Line, 60 micron, Outside-In (MF0577052)
- MAIN FILTER Hydraulic Filter, replaces WIX R73E10GV, Return Line, 10 micron, Outside-In (MF0064476)
- MAIN FILTER Hydraulic Filter, replaces PALL HC8300FKS16Z, Return Line, 10 micron, Outside-In (MF0357640)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R120C25BP, Return Line, 25 micron, Outside-In (MF0062276)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02003, Return Line, 10 micron, Outside-In (MF0063211)
- Main Filter Hydraulic Filtration