Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FLUITEK P0300773R81L, Return Line, 10 micron, Outside-In
Mfr # MF0064287
Zoro # G2800459
original price:
$79.95
10% off
new price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FLUITEK
- Replaces OEM Part P0300773R81L
- Filter Rating (Microns) 10
- Filter Media Glass
Product Information
- Brand Main Filter
- MFR # MF0064287
- Zoro # G2800459
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 7.64 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FLUITEK |
Replaces OEM Part | P0300773R81L |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.72 |
OD Bottom | 3.72 |
ID Bottom | 1.9 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 10 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | FLUITEK |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.716 |
Product Media | Glass |
Glass | Return Line |
Description
Main Filter MF0237349 replaces OEM P0300773R81L by FLUITEK and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 7.63in OD Top: 3.721in OD Bottom: 3.721in ID_Bottom: 1.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (20307591)
- ENERPAC H7203, 3 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7203)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 3/4, PK3 (EXEF162012)
- KOYO Roller Thrust Bearing Washer, 1/2in Bore (TRA-815)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171531, Return Line, 10 micron, Outside-In (MF0062295)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R164G06B, Return Line, 5 micron, Outside-In (MF0062429)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RLR210E10V, Return Line, 10 micron, Outside-In (MF0430419)
- MAIN FILTER Hydraulic Filter, replaces WIX R41D10GV, Return Line, 10 micron, Outside-In (MF0064052)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932687Q, Return Line, 5 micron, Outside-In (MF0063130)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 303124, Return Line, 5 micron, Outside-In (MF0430473)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263017, Return Line, 10 micron, Outside-In (MF0064476)
- Main Filter Hydraulic Filtration