Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FLUID POWER EXPRESS FA070167, Pressure Line, 25 micron, Outside-In
Mfr # MF0058766
Zoro # G2816811
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FLUID POWER EXPRESS
- Replaces OEM Part FA070167
- Filter Rating (Microns) 25
- Filter Media Glass
Product Information
- Brand Main Filter
- MFR # MF0058766
- Zoro # G2816811
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 8.26 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FLUID POWER EXPRESS |
Replaces OEM Part | FA070167 |
Filter Rating (Microns) | 25 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.69 |
Collapse Pressure | 3045 |
Micron Rating | 25 |
OEM Replacement Brand | FLUID POWER EXPRESS |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.1845 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0415848 replaces OEM FA070167 by FLUID POWER EXPRESS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 8.26in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.693inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Motor, Dayton, For 484X40 (E075-6)
- LINCOLN Grease Fttng Relief Side Vnt, 1-5psi, 1/8" (L5677)
- LOC-LINE Double Socket, 1/4In, PK20 (49429)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/8 In, SS (1L680)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ25, Pressure Line, 25 micron, Outside-In (MF0059477)
- MAIN FILTER Hydraulic Filter, replaces WIX D85B10FV, Pressure Line, 10 micron, Outside-In (MF0061622)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330D010BN3HC, Pressure Line, 10 micron, Outside-In (MF0060334)
- MAIN FILTER Hydraulic Filter, replaces PARKER FC7202F010BS, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces MAHLE 77681018, Pressure Line, 60 micron, Outside-In (MF0060893)
- MAIN FILTER Hydraulic Filter, replaces PARKER 927588, Pressure Line, 10 micron, Outside-In (MF0059702)
- MAIN FILTER Hydraulic Filter, replaces ZINGA G0803HN, Pressure Line, 3 micron, Outside-In (MF0058434)
- Main Filter Hydraulic Pressure Line Filters