Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FLEETGUARD HF7315, 25 micron, Outside-In
Mfr # MF0594582
Zoro # G3075148
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FLEETGUARD
- Replaces OEM Part HF7315
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Micron Rating 2 27
Product Information
- Brand Main Filter
- MFR # MF0594582
- Zoro # G3075148
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 4.86 |
Details
Replaces OEM Brand | FLEETGUARD |
Replaces OEM Part | HF7315 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Micron Rating 2 | 27 |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 2.87 |
OD Bottom | 2.87 |
ID Top | 1.08 |
ID Bottom | 1.08 |
Collapse Pressure | 150 |
Micron Rating | 25 |
OEM Replacement Brand | FLEETGUARD |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.708 |
Product Media | Glass |
Description
Main Filter MF0693829 replaces OEM HF7315 by FLEETGUARD and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 4.86in OD Top: 2.87in OD Bottom: 2.87in ID Top: 1.075in ID_Bottom: 1.075inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH4253, Pressure Line, 3 micron, Outside-In (MF0058510)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 60 Chain Size, 21 # of Teeth (60A21H X 1)
- FAFNIR Double Row Angular Contact Ball Bearing, #5208W (5208W)
- BESTORQ 270J6 Micro V Belt, 27 in Pitch Length, 0.552 in Top Width, 6 Ribs (270J6)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR A100EAL032N1, 3 micron, Outside-In (MF0614533)
- MAIN FILTER INGERSOLL RAND PI311510VG16E Replacement/Interchange Hydraulic Filter (MF0060985)
- MAIN FILTER TAISEI KOGYO PUH12A40UW Replacement/Interchange Hydraulic Filter (MF0359784)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX250A, 25 micron, Outside-In, Cellulose (MF0066255)
- MAIN FILTER Hydraulic Filter, replaces FINN FILTER FFPAVL1102810ABS, 10 micron, Inside-Out, Glass (MF0066086)
- MAIN FILTER Hydraulic Filter, replaces WIX D04H10GAV, 10 micron, Outside-in (MF0614371)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 941056, 150 micron, Outside-In (MF0066293)
- Main Filter Hydraulic Filters