Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FLEETGUARD HF35221, Return Line, 10 micron, Outside-In
Mfr # MF0062368
Zoro # G8883840
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FLEETGUARD
- Replaces OEM Part HF35221
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0062368
- Zoro # G8883840
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 8.23 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FLEETGUARD |
Replaces OEM Part | HF35221 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 5.12 |
OD Bottom | 5.12 |
ID Top | 2.03 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 145 |
Micron Rating | 10 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | FLEETGUARD |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.914 |
Product Media | Glass |
Description
Main Filter MF0693647 replaces OEM HF35221 by FLEETGUARD and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 8.03in OD Top: 5.118in OD Bottom: 5.118in ID Top: 2.028inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynaswivel, 1/2" NPT, Aluminum (95462)
- PIX V-Belt, Cogged 3/8 X 46 (3VX460)
- BROWNING 1 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 1VP50X7/8 (1VP50X7/8)
- FAFNIR Single Row Radial Ball Bearing, Shielded (205KDD2)
- MAIN FILTER Hydraulic Filter, replaces MANITOU 602096, Return Line, 15 micron, Outside-In (MF0583875)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R160G10B, Return Line, 10 micron, Outside-In (MF0062386)
- MAIN FILTER Hydraulic Filter, replaces NEUSON 2521407, Return Line, 10 micron, Outside-In (MF0432953)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RHY165920PV3, Return Line, 20 micron, Outside-In (MF0428988)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8989MPG, Return Line, 10 micron, Outside-In (MF0062295)
- MAIN FILTER Hydraulic Filter, replaces WIX 557523, Return Line, 3 micron, Outside-In (MF0064283)
- MAIN FILTER Hydraulic Filter, replaces WIX R66D20L, Return Line, 20 micron, Outside-In (MF0064915)
- Main Filter Hydraulic Return Line Filters