Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FILTREC RHR850N20V, Return Line, 20 micron, Outside-In
Mfr # MF0064544
Zoro # G8981965
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FILTREC
- Filter Rating (Microns) 20
- Flow Direction Outside-In
- Beta Ratio 1 44252
Product Information
- Brand Main Filter
- MFR # MF0064544
- Zoro # G8981965
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 16.22 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | RHR850N20V |
Filter Rating (Microns) | 20 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Viton |
OD Top | 4.49 |
OD Bottom | 4.49 |
ID Bottom | 2.7 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 25 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | FILTREC |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 4.4 |
Product Media | Cellulose |
Description
Main Filter MF0064544 replaces OEM RHR850N20V by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Viton Height: 16.22in OD Top: 4.488in OD Bottom: 4.488in ID_Bottom: 2.697inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 40 CFM (2YNL4)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 150 psi (7D725)
- SUPCO Molded Cogged V Belt, BX36 (BX36)
- TB WOODS Sure-Flex Coupling Sleeve (NO 10)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1801A25HB, Return Line, 25 micron, Outside-In (MF0062319)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937782Q, Return Line, 10 micron, Inside-Out (MF0063475)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR 0500EAR122F1, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXW3E2B, Return Line, 3 micron, Inside-Out (MF0063419)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA21NFD, Return Line, 25 micron, Outside-In (MF0062265)
- MAIN FILTER Hydraulic Filter, replaces WIX R41D03NV, Return Line, 3 micron, Outside-In (MF0577474)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1003P10NB, Return Line, 10 micron, Outside-In (MF0062305)
- Main Filter Hydraulic Filtration