Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FILTREC R732G03, Return Line, 3 micron, Inside-Out
Mfr # MF0063611
Zoro # G8990977
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FILTREC
- Filter Rating (Microns) 3
- Flow Direction Inside-Out
- Beta Ratio 1 200/3
Product Information
- Brand Main Filter
- MFR # MF0063611
- Zoro # G8990977
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 18.89 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | R732G03 |
Filter Rating (Microns) | 3 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 4.96 |
OD Bottom | 4.96 |
ID Top | 3.62 |
ID Bottom | 0.41 |
Collapse Pressure | 145 |
Micron Rating | 3 |
OEM Replacement Brand | FILTREC |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.8 |
Product Media | Glass |
Description
Main Filter MF0063611 replaces OEM R732G03 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 18.89in OD Top: 4.961in OD Bottom: 4.961in ID Top: 3.622in ID_Bottom: 0.409inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, 1/4" NPT Port, 120VAC (A422SS-120-A)
- FISHER Size 45 Pneumatic Valve Actuator (667)
- ARROW PNEUMATICS Lube, Metal Bowl, 1/4" (L352W)
- DAYTON C-Frame Motor, Shaded Pole, 2 In. L, Ball (4M079E)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300298, Return Line, 10 micron, Outside-In (MF0578007)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPTX4L2610MB, Return Line, 10 micron, Inside-Out (MF0063821)
- MAIN FILTER Hydraulic Filter, replaces FBN FXRB1M10A, Return Line, 10 micron, Outside-In (MF0062368)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA32NCC, Return Line, 10 micron, Outside-In (MF0062289)
- MAIN FILTER Hydraulic Filter, replaces GRADALL 80273008, Return Line, 10 micron, Outside-In (MF0063164)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171566, Return Line, 125 micron, Outside-In (MF0062390)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RTE50D10B, Return Line, 10 micron, Outside-In (MF0062314)
- Main Filter Hydraulic Filtration