Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FILTREC R110G10B, Return Line, 10 micron, Outside-In
Mfr # MF0062263
Zoro # G8952337
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FILTREC
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0062263
- Zoro # G8952337
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 2.95 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | R110G10B |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.05 |
OD Bottom | 2.05 |
ID Top | 0.97 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 145 |
Micron Rating | 10 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | FILTREC |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.3 |
Product Media | Glass |
Description
Main Filter MF0062263 replaces OEM R110G10B by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 2.83in OD Top: 2.047in OD Bottom: 2.047in ID Top: 0.965inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Vac Lubricator Sp V40C (V40C)
- CENTURY KIT-SEPARATE PARTS (1487A)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018ET3E326T-W22)
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S25AJDA052A)
- MAIN FILTER Hydraulic Filter, replaces PALL HC8300FCN16H, Return Line, 5 micron, Outside-In (MF0357638)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF7959, Return Line, 10 micron, Inside-Out (MF0063455)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04059, Return Line, 3 micron, Outside-In (MF0064472)
- MAIN FILTER Hydraulic Filter, replaces WIX R20C06GB, Return Line, 5 micron, Outside-In (MF0062317)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU040M90N, Return Line, 125 micron, Outside-In (MF0577072)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937732, Return Line, 10 micron, Inside-Out (MF0063742)
- MAIN FILTER Hydraulic Filter, replaces UFI ERB23NCD, Return Line, 25 micron, Outside-In (MF0579383)
- Main Filter Hydraulic Filtration