Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces FILTREC FS133B7T125, Suction Strainer, 125 micron, Outside-In
Mfr # MF0062114
Zoro # G8892030
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand FILTREC
- Filter Rating (Microns) 125
- Flow Direction Outside-In
- Height 7.87
Product Information
- Brand Main Filter
- MFR # MF0062114
- Zoro # G8892030
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 7.87 |
Thread Size | 1.5 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | FS133B7T125 |
Filter Rating (Microns) | 125 |
Flow Direction | Outside-In |
OD Top | 3.39 |
OD Bottom | 3.39 |
Threads Type | BSP |
Collapse Pressure | 15 |
Micron Rating | 125 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.2496 |
Product Media | Wire Mesh |
OEM Replacement Brand | FILTREC |
Filter Type | Suction Strainer |
Description
Main Filter MF0062114 replaces OEM FS133B7T125 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Brass Mesh Micron Rating: 125 Height: 7.87in OD Top: 3.386in OD Bottom: 3.386inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 5/8" ID Set Screw Collar, Stl, Bo (GSC-062-B)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC03619, Return Line, 25 micron, Outside-In (MF0062306)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 60 Chain Size, 40 # of Teeth (60A40 X 1)
- PIX Belt, SPC, 22 x 4400mm LP (SPC4400)
- MAIN FILTER Hydraulic Filter, replaces WIX S14F250TA, Suction Strainer, 250 micron, Outside-In (MF0588551)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS133N8T60, Suction Strainer, 60 micron, Outside-In (MF0592776)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS121N5T149B, Suction Strainer, 149 micron, Outside-In (MF0509341)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562226, Suction Strainer, 125 micron, Outside-In (MF0062090)
- MAIN FILTER Hydraulic Filter, replaces UFI ESA22B06WMG, Suction Strainer, 250 micron, Outside-In (MF0062174)
- MAIN FILTER Hydraulic Filter, replaces WIX F96B60B3T, Suction Strainer, 60 micron, Outside-In (MF0062077)
- MAIN FILTER Hydraulic Filter, replaces PARKER SE75111110, Suction Strainer, 125 micron, Outside-In (MF0062075)
- Main Filter Hydraulic Filtration