Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FILTREC DMD0005E03B, Pressure Line, 3 micron, Outside-In
Mfr # MF0060857
Zoro # G8831900
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FILTREC
- Filter Rating (Microns) 3
- Flow Direction Outside-In
- Beta Ratio 1 200/3
Product Information
- Brand Main Filter
- MFR # MF0060857
- Zoro # G8831900
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.7 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | DMD0005E03B |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
OD Top | 1.85 |
OD Bottom | 1.85 |
ID Top | 1 |
Collapse Pressure | 435 |
Micron Rating | 3 |
OEM Replacement Brand | FILTREC |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.4 |
Product Media | Glass |
Description
Main Filter MF0060857 replaces OEM DMD0005E03B by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Height: 3.7in OD Top: 1.85in OD Bottom: 1.85in ID Top: 1.004inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE 5MFD 370/440V OVAL RUN CAP (SFCAP5440)
- NTN NTN 5206, Double Row Angular Contact Bearing 30 Mm Id X 62 Mm Od X 238 Mm W Open (5206)
- SPEEDAIRE Swivel Connector, 1/4 (30E593)
- LINKBELT LB69353T Seal Assembly (LB6935-3T)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23261MPG, Pressure Line, 5 micron, Outside-In (MF0509298)
- MAIN FILTER Hydraulic Filter, replaces ZINGA G0803HN, Pressure Line, 3 micron, Outside-In (MF0058434)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1252898, Pressure Line, 10 micron, Outside-In (MF0060497)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P766956, Pressure Line, 25 micron, Outside-In (MF0436005)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 20100H20SLB000P, Pressure Line, 25 micron, Outside-In (MF0436008)
- MAIN FILTER Hydraulic Filter, replaces FLUID POWER EXPRESS FA70131, Pressure Line, 10 micron, Outside-In (MF0058396)
- MAIN FILTER Hydraulic Filter, replaces ABG 1260883, Pressure Line, 10 micron, Outside-In (MF0060202)
- Main Filter Hydraulic Pressure Line Filters