Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FILTREC D812G25B, Pressure Line, 25 micron, Outside-In
Mfr # MF0436008
Zoro # G9118200
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FILTREC
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
Product Information
- Brand Main Filter
- MFR # MF0436008
- Zoro # G9118200
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 9.8 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | D812G25B |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 1.75 |
OD Bottom | 1.75 |
ID Top | 0.87 |
Collapse Pressure | 3045 |
Micron Rating | 25 |
OEM Replacement Brand | FILTREC |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.9548 |
Product Media | Glass |
Description
Main Filter MF0059910 replaces OEM D812G25B by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 9.8in OD Top: 1.752in OD Bottom: 1.752in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Solenoid Air Control Valve, 1/2 In, 24VDC (554BA400MT00061)
- BOSTON GEAR RackGear, 20PA, 16DP, Steel, 4ft long (L2016-4)
- VIBCO Electric Vibrator, 1.0/0.5 A, 230/460VAC, 3 Phase (4P-350-3)
- CRESCENT 3/8" Drive Universal Joint (CDTA17C)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250488, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces WIX D57E10GBV, Pressure Line, 10 micron, Outside-In (MF0436002)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0030D003BH3HC, Pressure Line, 3 micron, Outside-In (MF0060283)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D112G03AV, Pressure Line, 3 micron, Outside-In (MF0058432)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D811G25A, Pressure Line, 25 micron, Outside-In (MF0579381)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB34NFB, Pressure Line, 5 micron, Outside-In (MF0058856)
- MILLENNIUM FILTER Hydraulic Filter, replaces PTI-TEXTRON PG080CH, Pressure Line, 10 micron (ZX-PG080CH)
- Main Filter Hydraulic Pressure Line Filters