Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FILTREC D771G06AV, Pressure Line, 5 micron, Outside-In
Mfr # MF0059840
Zoro # G8792125
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FILTREC
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Product Information
- Brand Main Filter
- MFR # MF0059840
- Zoro # G8792125
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 9.6 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | D771G06AV |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 2.64 |
OD Bottom | 2.64 |
ID Top | 1.42 |
Collapse Pressure | 305 |
Micron Rating | 5 |
OEM Replacement Brand | FILTREC |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.1132 |
Product Media | Glass |
Description
Main Filter MF0059840 replaces OEM D771G06AV by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 9.6in OD Top: 2.638in OD Bottom: 2.638in ID Top: 1.406inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Bulkhead Connector QSMS-3 (QSMS-3)
- TRITAN Radial Ball Bearing, PS, 55mm, 6211-2RS (6211 2RS/C3 PRX)
- FERNCO COUPLE FLEX 6""X6"" CLAY (P1002-66)
- WEATHERHEAD Pipe Plug Hex Head 1/8In Male, 3152X2 (3152X2)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MP8305, Pressure Line, 10 micron, Outside-In (MF0059518)
- MAIN FILTER Hydraulic Filter, replaces WIX D59F25CV, Pressure Line, 25 micron, Outside-In (MF0576084)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPKL96MB, Pressure Line, 5 micron, Outside-In (MF0059469)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9337MPG, Pressure Line, 25 micron, Outside-In (MF0060281)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR 2034EAH101N1, Pressure Line, 10 micron, Outside-In (MF0061118)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ1, Pressure Line, 1 micron, Outside-In (MF0059461)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566213, Pressure Line, 25 micron, Outside-In (MF0058764)
- Main Filter Hydraulic Pressure Line Filters