Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FILTREC D112G06BV, Pressure Line, 5 micron, Outside-In
Mfr # MF0058438
Zoro # G8736834
original price:
$68.85
5% off
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FILTREC
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Product Information
- Brand Main Filter
- MFR # MF0058438
- Zoro # G8736834
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 8.27 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | D112G06BV |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1 |
Collapse Pressure | 3045 |
Micron Rating | 5 |
OEM Replacement Brand | FILTREC |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.0668 |
Product Media | Glass |
Description
Main Filter MF0058438 replaces OEM D112G06BV by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 8.26in OD Top: 1.772in OD Bottom: 1.772in ID Top: 1inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FRAM LH11023V, Pressure Line, 10 micron, Outside-In (MF0060374)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 1" (L0951)
- STRAHMAN WASHDOWN EQUIPEMNT Wall Mounted Hose Rack For 25-50 Ft Hose (HR100MK)
- SPEEDAIRE Mandrel Bottle Adapter (42VA78)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D112G06B, Pressure Line, 5 micron, Outside-In (MF0058438)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 27KZ25, Pressure Line, 25 micron, Outside-In (MF0059546)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0500D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060358)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253090, Pressure Line, 10 micron, Outside-In (MF0060342)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9020FKN4H, Pressure Line, 5 micron, Outside-In (MF0058392)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253090, Pressure Line, 10 micron, Outside-In (MF0060342)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932650Q, Pressure Line, 6 micron (ZX-932650Q)
- Main Filter Hydraulic Filtration