Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FILTER-X XH01965, Pressure Line, 10 micron, Outside-In
Mfr # MF0575977
Zoro # G9090009
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FILTER-X
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
Product Information
- Brand Main Filter
- MFR # MF0575977
- Zoro # G9090009
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 4.09 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FILTER-X |
Replaces OEM Part | XH01965 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 1.79 |
OD Bottom | 1.79 |
ID Top | 0.81 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | FILTER-X |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.286 |
Product Media | Cellulose |
Description
Main Filter MF0419191 replaces OEM XH01965 by FILTER-X and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 4.09in OD Top: 1.79in OD Bottom: 1.79in ID Top: 0.81inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MHE2-MS1H-3/2O-M7 (MHE2-MS1H-3/2O-M7)
- DDS Shaft Seal, 25 x 40 x 7 mm., Nitrile Rubber (254007TC)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D76B10EV, Pressure Line, 10 micron (ZX-D76B10EV)
- A E S INDUSTRIES HOSE HALF COUPLING (AD80442)
- MAIN FILTER Hydraulic Filter, replaces WIX 57887, Pressure Line, 10 micron, Outside-In (MF0058518)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6024B5H10, Pressure Line, 10 micron, Outside-In (MF0058862)
- MAIN FILTER Hydraulic Filter, replaces PARKER 926837Q, Pressure Line, 10 micron, Outside-In (MF0058760)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164598, Pressure Line, 5 micron, Outside-In (MF0058856)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9047, Pressure Line, 10 micron, Outside-In (MF0058440)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9601FDP16H, Pressure Line, 3 micron, Outside-In (MF0058854)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 8Z10, Pressure Line, 10 micron (ZX-8Z10)
- Main Filter Hydraulic Filtration