Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FILTER MART 322618, Pressure Line, 10 micron, Outside-In
Mfr # MF0058790
Zoro # G2742858
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FILTER MART
- Filter Rating (Microns) 10
- Filter Media Cellulose
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0058790
- Zoro # G2742858
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 12.95 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 322618 |
Filter Rating (Microns) | 10 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 3.09 |
OD Bottom | 3.09 |
ID Top | 1.72 |
Collapse Pressure | 305 |
Micron Rating | 10 |
OEM Replacement Brand | FILTER MART |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.8862 |
Product Media | Cellulose |
Cellulose | Pressure Line |
Description
Main Filter MF0035598 replaces OEM 322618 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 12.95in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.701inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 3/8" FJX x 3/8" FFX90 - 5100 psi (XCP5S-06,06FJX-06FFX90,12 IN OAL)
- SUPER LUBE 4 oz. Lightweight Oil Bottle (60004)
- WEG Motor- 00218OT1B56Motor-S, 2 HP, 1800 RPM, ODP, 56H FRAME, 115/208Motor-230 VOLTS (00218OT1B56-S)
- ARO Valve, E Series, E212HP (E212HP)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI8330DRG40, Pressure Line, 40 micron, Outside-In (MF0061013)
- MAIN FILTER Hydraulic Filter, replaces WIX D49A10GAV, Pressure Line, 10 micron, Outside-In (MF0058640)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF30158, Pressure Line, 5 micron, Outside-In (MF0058806)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250488, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0392M10AN, Pressure Line, 10 micron, Outside-In (MF0059220)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D110C10A, Pressure Line, 10 micron, Outside-In (MF0058346)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1275058, Pressure Line, 3 micron, Outside-In (MF0436023)
- Main Filter Hydraulic Filtration