Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FILTER MART 321217, Return Line, 3 micron, Outside-In
Mfr # MF0065281
Zoro # G2752439
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FILTER MART
- Filter Rating (Microns) 3
- Filter Media Glass
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0065281
- Zoro # G2752439
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 7.59 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 321217 |
Filter Rating (Microns) | 3 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
OD Top | 2.91 |
OD Bottom | 2.91 |
ID Bottom | 1.18 |
Collapse Pressure | 435 |
Micron Rating | 3 |
OEM Replacement Brand | FILTER MART |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.4 |
Product Media | Glass |
Glass | Return Line |
Description
Main Filter MF0034531 replaces OEM 321217 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Height: 7.59in OD Top: 2.913in OD Bottom: 2.913in ID_Bottom: 1.181inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Tighteners/IDlers-900, #HND50B17 (HND50B17)
- AEROQUIP Adpt, MNPT-MNPT, 3/8-18, El, 1.22In (2085-6-6s)
- KRYTOX 0.5 kg Anti-Corrosion Grease Jar White (GPL-226)
- BISON GEAR & ENGINEERING AC Gearmotor, 360.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-725A0060)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 10780, Return Line, 3 micron, Outside-In (MF0063072)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300205, Return Line, 25 micron, Outside-In (MF0430500)
- MAIN FILTER Hydraulic Filter, replaces UFI ERB11NCC, Return Line, 10 micron, Outside-In (MF0579361)
- MAIN FILTER Hydraulic Filter, replaces WIX R30C10CB, Return Line, 10 micron, Outside-In (MF0062426)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU100A25N, Return Line, 25 micron, Outside-In (MF0062501)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPMF2L53MV, Return Line, 3 micron, Outside-In (MF0062293)
- MAIN FILTER Hydraulic Filter, replaces DENISON DER502V2C10, Return Line, 10 micron, Outside-In (MF0064359)
- Main Filter Hydraulic Filtration