Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FILTER MART 282391, Return Line, 25 micron, Outside-In
Mfr # MF0063357
Zoro # G2797948
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FILTER MART
- Filter Rating (Microns) 25
- Filter Media Cellulose
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0063357
- Zoro # G2797948
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 5.27 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 282391 |
Filter Rating (Microns) | 25 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Cork |
OD Top | 2.3 |
OD Bottom | 2.3 |
ID Top | 1.11 |
ID Bottom | 1.11 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | FILTER MART |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.6 |
Product Media | Cellulose |
Cellulose | Return Line |
Description
Main Filter MF0026039 replaces OEM 282391 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Cork Height: 5.27in OD Top: 2.303in OD Bottom: 2.303in ID Top: 1.114in ID_Bottom: 1.114inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 5.00" OD (3V501)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Black (IGBK03825-150-G)
- D&D 975mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA975)
- D&D 30" Outside Length, 2/3" Top Width, 1 Ribs (BX27)
- MAIN FILTER Hydraulic Filter, replaces WIX R18C10CB, Return Line, 10 micron, Outside-In (MF0062289)
- MAIN FILTER Hydraulic Filter, replaces GLOBAL GPS00402, Return Line, 10 micron, Outside-In (MF0064052)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02080, Return Line, 10 micron, Outside-In (MF0063239)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA31NFB, Return Line, 5 micron, Outside-In (MF0062278)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 50967, Return Line, 25 micron, Outside-In (MF0064054)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR165G03V, Return Line, 3 micron, Outside-In (MF0064048)
- MILLENNIUM FILTER Hydraulic Filter, replaces OMT CR171F10R, Return Line, 10 micron (ZX-CR171F10R)
- Main Filter Hydraulic Return Line Filters