Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FAIREY ARLON TXW3GDL10, Return Line, 10 micron, Inside-Out
Mfr # MF0063390
Zoro # G3049808
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FAIREY ARLON
- Filter Rating (Microns) 10
- Flow Direction Inside-Out
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0063390
- Zoro # G3049808
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 5.9 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FAIREY ARLON |
Replaces OEM Part | TXW3GDL10 |
Filter Rating (Microns) | 10 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 2.84 |
OD Bottom | 2.84 |
ID Top | 1.77 |
ID Bottom | 0.33 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | FAIREY ARLON |
Filter Type | Return Line |
Item | Hydraulic Filter |
Weight | 0.532 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0849979 replaces OEM TXW3GDL10 by FAIREY ARLON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 5.9in OD Top: 2.835in OD Bottom: 2.835in ID Top: 1.772in ID_Bottom: 0.331inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Industrial Male Plug, Steel, 1/4" (DCP21)
- SKF SKF-2208 2RS1TN9, Self Aligning Ball Brgs, 2208 2RS1TN9 (2208 2RS1TN9)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (N3554904553)
- NTN Radial/Deep Groove Ball Bearing - 80 MM Id X 140 MM Od X 26 MM W; Single Sealed (6216LU)
- MAIN FILTER Hydraulic Filter, replaces WIX R54C10GV, Return Line, 10 micron, Inside-Out (MF0357609)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXX310, Return Line, 10 micron, Inside-Out (MF0063386)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300087, Return Line, 10 micron, Outside-In (MF0577982)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 10500LAH10SL0006P, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 1E56H6SLA0000, Return Line, 5 micron, Outside-In (MF0065377)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1003M60NB, Return Line, 60 micron, Outside-In (MF0062313)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R73E10GV, Return Line, 10 micron (ZX-R73E10GV)
- Main Filter Hydraulic Return Line Filters