Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FAIREY ARLON TXW13GDL10, Return Line, 10 micron, Inside-Out
Mfr # MF0063770
Zoro # G3046560
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FAIREY ARLON
- Filter Rating (Microns) 10
- Flow Direction Inside-Out
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0063770
- Zoro # G3046560
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 32.48 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FAIREY ARLON |
Replaces OEM Part | TXW13GDL10 |
Filter Rating (Microns) | 10 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 7.95 |
OD Bottom | 7.95 |
ID Top | 6.18 |
ID Bottom | 0.56 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | FAIREY ARLON |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 12.8 |
Product Media | Glass |
Description
Main Filter MF0849983 replaces OEM TXW13GDL10 by FAIREY ARLON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 32.48in OD Top: 7.953in OD Bottom: 7.953in ID Top: 6.181in ID_Bottom: 0.559inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 1.0/0.5 A, 230/460VAC, 3 Phase (4P-350-3)
- PIX PIX, 3L230, V-Belt 3/8 X 23 (3L230)
- SPEEDAIRE Bowl and O-Ring, Metal, Compact (GGS_56603)
- FLEXZILLA Pro Heavy Duty Plug, 1/2" FNPT, 1/2" Bod (A55830FZ)
- MAIN FILTER Hydraulic Filter, replaces WIX R88C10GV, Return Line, 10 micron, Outside-In (MF0063261)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263016, Return Line, 5 micron, Outside-In (MF0064474)
- MAIN FILTER Hydraulic Filter, replaces WIX R90C40GV, Return Line, 40 micron, Outside-In (MF0600527)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928005846, Return Line, 10 micron, Outside-In (MF0578659)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262933, Return Line, 10 micron, Outside-In (MF0064416)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262933, Return Line, 10 micron, Outside-In (MF0064416)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262993, Return Line, 10 micron, Outside-In (MF0064287)
- Main Filter Hydraulic Return Line Filters