Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FAIREY ARLON RKH2706H, Pressure Line, 5 micron, Outside-In
Mfr # MF0059542
Zoro # G3057438
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FAIREY ARLON
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Product Information
- Brand Main Filter
- MFR # MF0059542
- Zoro # G3057438
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 27.95 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FAIREY ARLON |
Replaces OEM Part | RKH2706H |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 1.65 |
ID Bottom | 1.65 |
Collapse Pressure | 145 |
Micron Rating | 5 |
OEM Replacement Brand | FAIREY ARLON |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 4.974 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0850483 replaces OEM RKH2706H by FAIREY ARLON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 27.95in OD Top: 3.898in OD Bottom: 3.898in ID Top: 1.654in ID_Bottom: 1.654inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 5 in Stroke, NFPA Double Acting (5VLD6)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04310, Pressure Line, 3 micron, Outside-In (MF0059822)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-3/16 In, St (C-118-BO)
- LOCTITE Anti-Seize, Heavy Duty, 2 lb, Can LB 8009(TM) HEAVY DUTY ANTI-SEIZE (234349)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171743, Pressure Line, 5 micron, Outside-In (MF0058928)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT75710, Pressure Line, 10 micron, Outside-In (MF0059501)
- MAIN FILTER Hydraulic Filter, replaces PARKER 927723, Pressure Line, 3 micron, Outside-In (MF0058434)
- MAIN FILTER Hydraulic Filter, replaces WIX D44A10GAV, Pressure Line, 10 micron, Outside-In (MF0058482)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1260880, Pressure Line, 25 micron, Outside-In (MF0060281)
- MAIN FILTER Hydraulic Filter, replaces FILTER PRODUCTS COMPANY ( FPE2510G, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces FLUID POWER EXPRESS FA070167, Pressure Line, 25 micron, Outside-In (MF0058766)
- Main Filter Hydraulic Filtration