Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces EPPENSTEINER 6140P25S0000, 25 micron, Inside-Out
Mfr # MF0433852
Zoro # G8443139
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Filter Rating (Microns) 25
- Flow Direction Inside-Out
- Beta Ratio 1 44252
- Height 8.74
Product Information
- Brand Main Filter
- MFR # MF0433852
- Zoro # G8443139
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.74 |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 6140P25S0000 |
Filter Rating (Microns) | 25 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 44252 |
OD Top | 2.91 |
OD Bottom | 2.91 |
ID Bottom | 1.81 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | EPPENSTEINER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Cellulose |
Description
Main Filter MF0433853 replaces OEM 6140P25S0000 by EPPENSTEINER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Height: 8.74in OD Top: 2.91in OD Bottom: 2.91in ID_Bottom: 1.81inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/4" Tube 316 SS Straight Union (KQG2H07-00)
- BESTORQ Aftermarket replacement for C23359 INGERSOLL 448 Belt for Drive W/J-46, K-46 Deck, 4LK710 (4LK710)
- CARLISLE AX35 Gold-Ribbon Cog-Belt (AX35)
- MOTORCRAFT Valve-Air Condi, Yg360 (YG360)
- MAIN FILTER Hydraulic Filter, replaces BOLL & KIRCH P451, 25 micron, Outside-In, Cellulose (MF0066198)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9351MPG, 10 micron, Outside-In (MF0502951)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3094108, 15 micron, Inside-Out, Glass (MF0099374)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER CCZX5, 5 micron, Outside-In (MF0066023)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBZ5, 5 micron, Outside-In (MF0578578)
- MAIN FILTER WIX R49F10C Replacement/Interchange Hydraulic Filter (MF0066175)
- MAIN FILTER PARKER 938774Q Replacement/Interchange Hydraulic Filter (MF0058716)
- Main Filter Hydraulic Filters