Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces DONALDSON/FBO/DCI P578426, Pressure Line, 10 micron, Outside-In
Mfr # MF0060374
Zoro # G8849909
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand DONALDSON/FBO/DCI
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0060374
- Zoro # G8849909
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 4.64 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | DONALDSON/FBO/DCI |
Replaces OEM Part | P578426 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.22 |
OD Bottom | 2.22 |
ID Top | 1 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | DONALDSON/FBO/DCI |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.524 |
Product Media | Glass |
Description
Main Filter MF0680998 replaces OEM P578426 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 4.64in OD Top: 2.217in OD Bottom: 2.217in ID Top: 1.004inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-08A)
- MASTERPLUG 40 ft. L PVC Cord Reel (HMA401214G4SL-U)
- LUBRIMATIC Handled Oiler, 16oz, 10-32 Thread, Steel (50-337)
- KROIL 55 Gallon Penetrating Oil with Graphite (aka Penephite), Rust-Loosening, High Temp (PH551)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH75153, Pressure Line, 50 micron, Outside-In (MF0576317)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D920G10AV, Pressure Line, 10 micron, Outside-In (MF0509297)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9601FDT8H, Pressure Line, 25 micron, Outside-In (MF0058766)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0095D005ON, Pressure Line, 5 micron, Outside-In (MF0576397)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932616Q, Pressure Line, 3 micron, Outside-In (MF0058432)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566200, Pressure Line, 3 micron, Outside-In (MF0058432)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566210, Pressure Line, 3 micron (ZX-P566210)
- Main Filter Hydraulic Pressure Line Filters