Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces DONALDSON/FBO/DCI P573792, Pressure Line, 10 micron, Outside-In
Mfr # MF0059828
Zoro # G8860454
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand DONALDSON/FBO/DCI
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0059828
- Zoro # G8860454
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 5.31 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | DONALDSON/FBO/DCI |
Replaces OEM Part | P573792 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.64 |
OD Bottom | 2.64 |
ID Top | 1.42 |
Collapse Pressure | 305 |
Micron Rating | 10 |
OEM Replacement Brand | DONALDSON/FBO/DCI |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.6688 |
Product Media | Glass |
Description
Main Filter MF0680922 replaces OEM P573792 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 5.31in OD Top: 2.638in OD Bottom: 2.638in ID Top: 1.406inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- ARO Valve, Exhaust, 1/4 In (EV250)
- ZORO SELECT Hose Clamp, 7-3/4 to 8-5/8In, SAE 862, PK10 (4185070)
- AEROQUIP Clip, 6 Dash, PK10 (1F40104-06C)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZSRE41810, Pressure Line, 10 micron, Outside-In (MF0059518)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23272MPG, Pressure Line, 3 micron, Outside-In (MF0060215)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932661Q, Pressure Line, 10 micron, Outside-In (MF0059786)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932618Q, Pressure Line, 10 micron, Outside-In (MF0058440)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PPL960046GV, Pressure Line, 5 micron, Outside-In (MF0058708)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0502A25NP01, Pressure Line, 25 micron, Outside-In (MF0058486)
- MAIN FILTER Hydraulic Filter, replaces WIX D40B10GV, Pressure Line, 10 micron, Outside-In (MF0060279)
- Main Filter Hydraulic Filtration