Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces DONALDSON/FBO/DCI P566685, Pressure Line, 25 micron, Outside-In
Mfr # MF0060475
Zoro # G8792588
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand DONALDSON/FBO/DCI
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
Product Information
- Brand Main Filter
- MFR # MF0060475
- Zoro # G8792588
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 12.91 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | DONALDSON/FBO/DCI |
Replaces OEM Part | P566685 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 3.56 |
OD Bottom | 3.56 |
ID Top | 1.9 |
Collapse Pressure | 435 |
Micron Rating | 25 |
OEM Replacement Brand | DONALDSON/FBO/DCI |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.772 |
Product Media | Glass |
Description
Main Filter MF0617581 replaces OEM P566685 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 12.91in OD Top: 3.563in OD Bottom: 3.563in ID Top: 1.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Electric Motor NAT13-18-56CB, GP, TEFC, REM-C, 3 PH, 56C, 1/3 HP, 1800 RPM, 0.8 FLA (NAT13-18-56CB)
- LEGRIS Flow Control Regulator, 1/2 In OD (7770 62 00)
- TORRINGTON Nrb Drawn Cup Full Complement (BH 108)
- D&D 42" Outside Length, 2/3" Top Width, 1 Ribs (BX39)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9606FDS8H, Pressure Line, 10 micron, Outside-In (MF0058760)
- MAIN FILTER Hydraulic Filter, replaces WIX D50B20EV, Pressure Line, 25 micron, Outside-In (MF0060564)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON 270L123A, Pressure Line, 25 micron, Outside-In (MF0545693)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2063016, Pressure Line, 25 micron, Outside-In (MF0058764)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9021FDT4Z, Pressure Line, 25 micron, Outside-In (MF0058402)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006737, Pressure Line, 10 micron, Outside-In (MF0435926)
- MILLENNIUM FILTER Hydraulic Filter, replaces NORMAN 586FB10AL, Pressure Line, 10 micron (ZX-586FB10AL)
- Main Filter Hydraulic Pressure Line Filters