Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces DONALDSON/FBO/DCI P566671, Pressure Line, 5 micron, Outside-In
Mfr # MF0060200
Zoro # G8811874
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand DONALDSON/FBO/DCI
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Product Information
- Brand Main Filter
- MFR # MF0060200
- Zoro # G8811874
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 6.85 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | DONALDSON/FBO/DCI |
Replaces OEM Part | P566671 |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 2.72 |
OD Bottom | 2.72 |
ID Top | 1.34 |
Collapse Pressure | 435 |
Micron Rating | 5 |
OEM Replacement Brand | DONALDSON/FBO/DCI |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.1 |
Product Media | Glass |
Description
Main Filter MF0614738 replaces OEM P566671 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 6.81in OD Top: 2.717in OD Bottom: 2.717in ID Top: 1.343inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Deluxe Metal FRL Trio, 1/4" NPT (1100M)
- COILHOSE PNEUMATICS Nylon Coil 3/8" ID x 100' No Fittings (CO N38-100)
- IGUS Flange, 2 Bolt, Bore Dia 0.2500 In (EFOI-04 R)
- AIGNEP USA Male Connect, 3/8", Tube/MNPT, Brass, PK10 (88000-06-06)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P170607, Pressure Line, 5 micron, Outside-In (MF0060200)
- MAIN FILTER Hydraulic Filter, replaces WIX D41B10GV, Pressure Line, 10 micron, Outside-In (MF0060334)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35555, Pressure Line, 10 micron, Outside-In (MF0060374)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP50L86MB, Pressure Line, 5 micron, Outside-In (MF0059560)
- MAIN FILTER Hydraulic Filter, replaces PARKER 370Z223A, Pressure Line, 25 micron, Outside-In (MF0509308)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F90204K6B, Pressure Line, 5 micron, Outside-In (MF0058392)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566633, Pressure Line, 10 micron, Outside-In (MF0059144)
- Main Filter Hydraulic Filtration