Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces DONALDSON/FBO/DCI P566653, Pressure Line, 25 micron, Outside-In
Mfr # MF0060405
Zoro # G8800848
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand DONALDSON/FBO/DCI
- Replaces OEM Part P566653
- Filter Rating (Microns) 25
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0060405
- Zoro # G8800848
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.54 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | DONALDSON/FBO/DCI |
Replaces OEM Part | P566653 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 1.75 |
OD Bottom | 1.75 |
ID Top | 0.87 |
Collapse Pressure | 435 |
Micron Rating | 25 |
OEM Replacement Brand | DONALDSON/FBO/DCI |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.365 |
Product Media | Glass |
Description
Main Filter MF0680783 replaces OEM P566653 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 3.54in OD Top: 1.752in OD Bottom: 1.752in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (30682-6-8)
- FESTO Compact Cylinder ADN-63-80-A-PPS-A (ADN-63-80-A-PPS-A)
- MI-T-M 1/4 Quick Connect Socket Brass (AW-0017-0001)
- GUARDAIR 3/8" x 12 ft Polyurethane Air Hose Blue (38X12B04)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H8108, Pressure Line, 5 micron, Outside-In (MF0058478)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP1351A10ANP01, Pressure Line, 10 micron, Outside-In (MF0058606)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1265442, Pressure Line, 10 micron, Outside-In (MF0059960)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300367, Pressure Line, 10 micron, Outside-In (MF0436074)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0500D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060358)
- MAIN FILTER Hydraulic Filter, replaces WIX D39B03GV, Pressure Line, 3 micron, Outside-In (MF0060215)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35260, Pressure Line, 10 micron, Outside-In (MF0575977)
- Main Filter Hydraulic Pressure Line Filters