Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces DONALDSON/FBO/DCI P173581, 150 micron, Outside-In
Mfr # MF0066293
Zoro # G9122288
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand DONALDSON/FBO/DCI
- Filter Rating (Microns) 150
- Flow Direction Outside-In
- Seal Type Buna
- Height 6.26
Product Information
- Brand Main Filter
- MFR # MF0066293
- Zoro # G9122288
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 6.26 |
Details
Replaces OEM Brand | DONALDSON/FBO/DCI |
Replaces OEM Part | P173581 |
Filter Rating (Microns) | 150 |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 4.02 |
OD Bottom | 4.02 |
ID Top | 2.89 |
ID Bottom | 2.89 |
Collapse Pressure | 145 |
Micron Rating | 150 |
OEM Replacement Brand | DONALDSON/FBO/DCI |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Wire Mesh |
Description
Main Filter MF0223505 replaces OEM P173581 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 150 Seal Type: Buna Height: 6.26in OD Top: 4.02in OD Bottom: 4.02in ID Top: 2.89in ID_Bottom: 2.89inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBC Spherical Plain Bearings (B16EL 7/8X2X1-5/8)
- CONTINENTAL CONTITECH 3/8" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-75-43)
- DYNABRADE Overskirt, 57084 (57084)
- NATIONAL Small Bore Inch Seal, 412040 (412040)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA10P, 10 micron, Outside-In (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH05631, 40 micron, Outside-In (MF0360036)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 53730, 25 micron, Outside-In (MF0614350)
- MAIN FILTER TAISEI KOGYO PUH12A40UW Replacement/Interchange Hydraulic Filter (MF0359784)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P30053B7, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH72010CGV, 40 micron, Outside-In (MF0594713)
- MAIN FILTER INGERSOLL RAND PI22153VGHR30 Replacement/Interchange Hydraulic Filter (MF0060989)
- Main Filter Hydraulic Filters