Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces DONALDSON/FBO/DCI P171743, Pressure Line, 5 micron, Outside-In
Mfr # MF0058928
Zoro # G8703776
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand DONALDSON/FBO/DCI
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Product Information
- Brand Main Filter
- MFR # MF0058928
- Zoro # G8703776
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 9.25 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | DONALDSON/FBO/DCI |
Replaces OEM Part | P171743 |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.6 |
Collapse Pressure | 305 |
Micron Rating | 5 |
OEM Replacement Brand | DONALDSON/FBO/DCI |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.6 |
Product Media | Glass |
Description
Main Filter MF0223252 replaces OEM P171743 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 9.25in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.595inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Nozzle, 25035 QC (18-0395)
- ENERPAC Enerpac Decal 11.38 X 2.25 (G995026)
- PORTER-CABLE All Weather, 1 gal. (PXCM018-0063)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR 30P0EAM062F1, Pressure Line, 5 micron, Outside-In (MF0059616)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9337MPG, Pressure Line, 25 micron, Outside-In (MF0060281)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330D010BNHC, Pressure Line, 10 micron, Outside-In (MF0060334)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DMD0015F10B, Pressure Line, 10 micron, Outside-In (MF0060993)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932285Q, Pressure Line, 3 micron, Outside-In (MF0058752)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON 50181, Pressure Line, 25 micron, Outside-In (MF0058382)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1260880, Pressure Line, 20 micron (ZX-1260880)
- Main Filter Hydraulic Filtration