Main Filter

Hydraulic Filter, replaces DONALDSON/FBO/DCI P160208, 25 micron, Inside-Out


product price: $60.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Replaces OEM Brand DONALDSON/FBO/DCI
  • Filter Rating (Microns) 25
  • Flow Direction Inside-Out
  • Micron Rating 2 27
  • Beta Ratio 1 200/20.7
See all product information

Product Information

Dimensions

Height 8.07

Details

Replaces OEM Brand DONALDSON/FBO/DCI
Replaces OEM Part P160208
Filter Rating (Microns) 25
Flow Direction Inside-Out
Micron Rating 2 27
Beta Ratio 1 200/20.7
Beta Ration 2 1000/26.6
Seal Type Buna
OD Top 4.37
OD Bottom 4.37
ID Top 2.44
ID Bottom 0.73
Collapse Pressure 100
Micron Rating 25
OEM Replacement Brand DONALDSON/FBO/DCI
Item Hydraulic Filter
Application Filtration
Weight 1.65
Product Media Glass

Description

Main Filter MF0221941 replaces OEM P160208 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 8.07in OD Top: 4.37in OD Bottom: 4.37in ID Top: 2.441in ID_Bottom: 0.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.