Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces DENISON DER502V2C10, Return Line, 10 micron, Outside-In
Mfr # MF0064359
Zoro # G3030129
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand DENISON
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0064359
- Zoro # G3030129
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 10.82 |
Details
Filter Style | Return Line |
Replaces OEM Brand | DENISON |
Replaces OEM Part | DER502V2C10 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.72 |
OD Bottom | 3.72 |
ID Bottom | 1.9 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 10 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | DENISON |
Filter Type | Return Line |
Item | Hydraulic Filter |
Weight | 2.31 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0833188 replaces OEM DER502V2C10 by DENISON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 10.82in OD Top: 3.721in OD Bottom: 3.721in ID_Bottom: 1.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-1/8-XB)
- TOMPKINS Hydraulic Fitting-Flange16FL PLUG CAT (6862-CP-16)
- BESTORQ 8M Timing Belts, 2240-8M-30 (2240-8M-30)
- PLEWS-EDELMANN 3 Way Loading Heavy Duty Lever Action Grease Gun (30-475)
- MAIN FILTER Hydraulic Filter, replaces LEYBOLD 898599, Return Line, 25 micron, Outside-In (MF0062664)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 282560, Return Line, 149 micron, Outside-In (MF0357747)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0660R010BN4HCB6, Return Line, 10 micron, Outside-In (MF0504758)
- MAIN FILTER Hydraulic Filter, replaces FAI FILTRI F40M60, Return Line, 60 micron, Outside-In (MF0062394)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0165R003BN4HC, Return Line, 3 micron, Outside-In (MF0064048)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH03915, Return Line, 20 micron, Outside-In (MF0064095)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171527, Return Line, 10 micron (ZX-P171527)
- Main Filter Hydraulic Filtration