Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces CINCINNATI MILACRON 11077431, Pressure Line, 38 micron, Outside-In
Mfr # MF0604748
Zoro # G2999679
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand CINCINNATI MILACRON
- Replaces OEM Part 11077431
- Filter Rating (Microns) 38
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0604748
- Zoro # G2999679
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 20.2 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | CINCINNATI MILACRON |
Replaces OEM Part | 11077431 |
Filter Rating (Microns) | 38 |
Flow Direction | Outside-In |
Micron Rating 2 | 42 |
Beta Ratio 1 | 200/38.2 |
Beta Ration 2 | 1000/42.4 |
Seal Type | Buna |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 1.6 |
ID Bottom | 1.6 |
Collapse Pressure | 150 |
Micron Rating | 40 |
OEM Replacement Brand | CINCINNATI MILACRON |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 4.375 |
Product Media | Glass/Cellulose |
Description
Main Filter MF0604747 replaces OEM 11077431 by CINCINNATI MILACRON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Enhanced Cellulose Micron Rating: 38 Seal Type: Buna Height: 20.2in OD Top: 3.9in OD Bottom: 3.9in ID Top: 1.6in ID_Bottom: 1.6inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVEJOY Coupling, Double Beam, Bore 3/8x3/8 In (ADB5 3/8x3/8)
- TRICO Storage Lid, HDPE, 3.25 in. H, Gray (34437)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RUM066G10V, Return Line, 10 micron, Outside-In (MF0577100)
- WEATHERHEAD Spacer Ring, 1555793 (ET313SR-060A)
- MAIN FILTER Hydraulic Filter, replaces SKYJACK 138402, Pressure Line, 5 micron, Outside-In (MF0058436)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPKL183MB, Pressure Line, 3 micron, Outside-In (MF0059510)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B3C03, Pressure Line, 3 micron, Outside-In (MF0059465)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8363, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces WIX D85B10FV, Pressure Line, 10 micron, Outside-In (MF0061622)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D020BH4HC, Pressure Line, 25 micron, Outside-In (MF0060069)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB22NFD, Pressure Line, 25 micron, Outside-In (MF0058522)
- Main Filter Hydraulic Filtration