Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces CINCINNATI 52559351, Return Line, 10 micron, Outside-In
Mfr # MF0064538
Zoro # G2769500
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand CINCINNATI
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0064538
- Zoro # G2769500
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 16.22 |
Details
Filter Style | Return Line |
Replaces OEM Brand | CINCINNATI |
Replaces OEM Part | 52559351 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 4.49 |
OD Bottom | 4.49 |
ID Bottom | 2.7 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 10 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | CINCINNATI |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 4.4 |
Product Media | Glass |
Glass | Return Line |
Description
Main Filter MF0104695 replaces OEM 52559351 by CINCINNATI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 16.22in OD Top: 4.488in OD Bottom: 4.488in ID_Bottom: 2.697inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lead Hose, 1/2 Inx2 Ft (S601020-2)
- CHIEF Selector Valve, Two-Position, 20 GPM (220936)
- LIQUID WRENCH ChainWireRope Lube, 11 oz., Aerosol (L711)
- DEUBLIN Union 5/8-18 Unf RH (1102-070-029)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933814Q, Return Line, 10 micron, Outside-In (MF0063104)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0160R010BN, Return Line, 10 micron, Outside-In (MF0063992)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R722G01, Return Line, 1 micron, Inside-Out (MF0509401)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262993, Return Line, 10 micron, Outside-In (MF0064287)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXW13GDL10, Return Line, 10 micron, Inside-Out (MF0063770)
- MAIN FILTER Hydraulic Filter, replaces WIX R41D03NV, Return Line, 3 micron, Outside-In (MF0577474)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER SBF84008Z25V, Return Line, 25 micron, Outside-In (MF0062935)
- Main Filter Hydraulic Filtration