Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces BREAKER TECHNOLOGIES 1003970, Pressure Line, 10 micron, Outside-In
Mfr # MF0058396
Zoro # G3083469
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand BREAKER TECHNOLOGIES
- Replaces OEM Part 1003970
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0058396
- Zoro # G3083469
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 4.45 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | BREAKER TECHNOLOGIES |
Replaces OEM Part | 1003970 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1 |
Collapse Pressure | 305 |
Micron Rating | 10 |
OEM Replacement Brand | BREAKER TECHNOLOGIES |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 0.294 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0831533 replaces OEM 1003970 by BREAKER TECHNOLOGIES and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 4.44in OD Top: 1.772in OD Bottom: 1.772in ID Top: 1.004inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 20 # of Teeth (50BS20H X 1 1/8)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 7/8 Bore Dia., 15 # of Teeth (60B15FP)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-3/8 In (Q1X1 3/8)
- MARTIN SPROCKET & GEAR Bushing Qd Mm, J 90MM (J 90MM)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0280D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060219)
- MAIN FILTER Hydraulic Filter, replaces PARKER 820P212, Pressure Line, 10 micron, Outside-In (MF0509307)
- MAIN FILTER Hydraulic Filter, replaces PARKER MXW1CC25, Pressure Line, 25 micron, Inside-Out (MF0059251)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON 270L123A, Pressure Line, 25 micron, Outside-In (MF0545693)
- MAIN FILTER Hydraulic Filter, replaces WIX 557852, Pressure Line, 10 micron, Outside-In (MF0058760)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9080, Pressure Line, 25 micron, Outside-In (MF0058814)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CU2103A03ANP01, Pressure Line, 3 micron (ZX-CU2103A03ANP01)
- Main Filter Hydraulic Pressure Line Filters